Shop FLEETGUARD
See all product information
Create Account
Antifreeze Coolant, 5 gal, Blue
- Mfr # CC2849
- Zoro # G302209351
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Phosphate-Free
Contains Phosphate
Boiling Point
262 Degrees F
Lifetime Rating
1 yr
Product Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC2849
- Zoro #
- G302209351
- UPC #
- 638217034220
- Country of Origin
- United States
- Color
- Blue
- Phosphate-Free
- Contains Phosphate
- Boiling Point
- 262 Degrees F
- Lifetime Rating
- 1 yr
- Product Form
- Liquid
- Item
- Antifreeze Coolant
- Mileage Rating
- 1,000,000 mi
- Concentration Type
- Concentrated
- Silicate-Free
- Contains Silicate
- Biodegradable
- Not Biodegradable
- Base Formulation
- Ethylene Glycol
- Manufacturer Specifications
- Standards
- ASTM D3306, ASTM D4985, ASTM D6210, JIK K2243, SAE J814, TMC RP329B, TMC RP338
- Coolant Type
- HOAT
- Container Type
- Pail
- Freezing Point
- -34 Degrees F
- Series
- ES Compleat EG
- Features
- Compatible with Gaskets, Contains Proprietary Scale Inhibitors, Elastomers and Other Nonmetallics in the Engine, Optimizes Cooling System Performance and Water Pump Life, Provides Antifreeze and Antiboil Protection, Superior Aluminum and Solder Protection
- Wire Color
- Blue
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Compatible with Gaskets, Contains Proprietary Scale Inhibitors, Elastomers and Other Nonmetallics in the Engine, Optimizes Cooling System Performance and Water Pump Life, Provides Antifreeze and Antiboil Protection, Superior Aluminum and Solder Protection
Description
Antifreeze Coolant, Coolant Type HOAT, Series ES Compleat EG, Container Type Pail, Container Size 5 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Blue, Lifetime Rating 1 yr, Mileage Rating 1,000,000 mi, Freezing Point -34 Degrees F, Boiling Point 262 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Contains Silicate
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.