Antifreeze Coolant, 55 gal, Blue
- Mfr # CC2821
- Zoro # G002209354
product price:Â
$
1,321.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Specifications
Concentration Type
Concentrated
Biodegradable
Not Biodegradable
Standards
ASTM D3306, ASTM D4985, ASTM D6210, JIK K2243, SAE J814, TMC RP329B, TMC RP338
Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC2821
- Zoro #
- G002209354
- UPC #
- 638217033674
- Country of Origin
- United States
- Manufacturer Specifications
- Concentration Type
- Concentrated
- Biodegradable
- Not Biodegradable
- Standards
- ASTM D3306, ASTM D4985, ASTM D6210, JIK K2243, SAE J814, TMC RP329B, TMC RP338
- Container Type
- Drum
- Lifetime Rating
- 1 yr
- Color
- Blue
- Coolant Type
- HOAT
- Freezing Point
- -34 Degrees F
- Silicate-Free
- Contains Silicate
- Series
- ES Compleat EG
- Mileage Rating
- 1,000,000 mi
- Boiling Point
- 262 Degrees F
- Item
- Antifreeze Coolant
- Compatible Vehicle Type
- Heavy Duty Vehicles
- Base Formulation
- Ethylene Glycol
- Maximum pH Level
- 10.5
- Phosphate-Free
- Contains Phosphate
- Product Form
- Liquid
- Specific Gravity
- 1.13
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Features
- Compatible with Gaskets, Contains Proprietary Scale Inhibitors, Elastomers and Other Nonmetallics in the Engine, Optimizes Cooling System Performance and Water Pump Life, Provides Antifreeze and Antiboil Protection
- Wire Color
- Blue
Dimensions
- Fits Chest Size
- Compatible with Gaskets, Contains Proprietary Scale Inhibitors, Elastomers and Other Nonmetallics in the Engine, Optimizes Cooling System Performance and Water Pump Life, Provides Antifreeze and Antiboil Protection
- Container Size
- 55 gal
Description
Antifreeze Coolant, Coolant Type HOAT, Series ES Compleat EG, Container Type Drum, Container Size 55 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Blue, Lifetime Rating 1 yr, Mileage Rating 1,000,000 mi, Freezing Point -34 Degrees F, Boiling Point 262 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Contains Silicate
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.