Zoro Homepage

Automotive Air Filter, 10 13/16 in L

  • Mfr # AH1193

  • Zoro # G214845241


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 13/16 in
Compatible Vehicle Make
Capacity Trucks, Cummins, Freightliner, Kalmar, Thomas Built Buses, Thomas Equipment
Shape
Round
Product Type
Engine Air Filter
Features
Covering your Sophisticated Air Intake System Requirements, Heavy-Duty Air Filtration Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH1193
Zoro #
G214845241
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 13/16 in
Overall Width
10 13/16 in
Overall Height
29 19/32 in

Details

Compatible Vehicle Make
Capacity Trucks, Cummins, Freightliner, Kalmar, Thomas Built Buses, Thomas Equipment
Shape
Round
Item
Air Filter
Product Type
Engine Air Filter
Features
Covering your Sophisticated Air Intake System Requirements, Heavy-Duty Air Filtration Line
Fleetguard
AH1193
Use Location
Engine
Baldwin Interchange
PA3556

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.