Zoro Homepage

Automotive Air Filter, 10 29/32 in L

  • Mfr # AF27918

  • Zoro # G614841690


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Product Type
Air Filter Element
Overall Height
20 11/16 in
Shape
Round
Outside Diameter
9 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF27918
Zoro #
G614841690
UPC #
638217176944
Country of Origin
France

Dimensions

Overall Height
20 11/16 in
Outside Diameter
9 7/16 in
Overall Length
10 29/32 in
Overall Width
10 11/16 in

Details

Item
Automotive Air Filter
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Product Type
Air Filter Element
Shape
Round
Compatible Vehicle Make
Dennis Eagle, Iveco
Standards
ISO 5011
Filter Design
Radial Seal
Fleetguard
AF27918
Use Location
Engine
Baldwin Interchange
RS5391

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.