Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter, 11 13/16 in L

  • Mfr # AF424

  • Zoro # G114841749


product price: $64.19
/ea

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal (3311624)
Filter Design
Axial Seal
Outside Diameter
11 3/32 in
Compatible Vehicle Make
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF424
Zoro #
G114841749
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
11 3/32 in
Overall Height
17 19/32 in
Inside Diameter
6 23/32 in
Overall Width
11 13/16 in
Overall Length
11 13/16 in

Details

Item
Automotive Air Filter
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal (3311624)
Filter Design
Axial Seal
Compatible Vehicle Make
Compatible with Manufacturer Model Number
AF820M
Product Type
Air Filter Element
Shape
Round
For Use with Mfr Model Number
AF820M
Use Location
Engine
Baldwin Interchange
PA1885
Fleetguard
AF424
Compatible Manufacturer Part Number
AF820M
Compatible with Mfr. Model No.
AF820M
Compatible Manufacturer Model Number
AF820M
For Use With Mfr. Model Number
AF820M
Compatible with Manufacturer Model No.
AF820M
Compatible Pump Manufacturer Part Number
AF820M
Compatible Mfr. Model Number
AF820M

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.