Zoro Homepage

Automotive Air Filter, 11 13/32 in L

  • Mfr # AF55847

  • Zoro # G914841703


product price: $35.19
/ea

Key Features

Features
Clean Work Environment
Compatible Vehicle Make
JCB
Filter Design
Panel
Product Type
Cabin Air Filter
Baldwin Interchange
PA5405
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF55847
Zoro #
G914841703
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
1 3/16 in
Overall Width
3 17/32 in
Overall Length
11 13/32 in

Details

Item
Automotive Air Filter
Features
Clean Work Environment
Compatible Vehicle Make
JCB
Filter Design
Panel
Product Type
Cabin Air Filter
Baldwin Interchange
PA5405
Use Location
Engine
Shape
Round
Fleetguard
AF55847

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.