Zoro Homepage

Automotive Air Filter, 12 13/16 in L

  • Mfr # AF4189

  • Zoro # G014841719


product price: $32.19
/ea

Key Features

Features
Protect your Investment and Extend the Life of your Equipment with a Filter that Delivers Superior Protection
Overall Height
3 3/16 in
Compatible with Manufacturer Model Number
AF25541
Overall Length
12 13/16 in
Product Type
Engine Air Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4189
Zoro #
G014841719
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 3/16 in
Overall Length
12 13/16 in
Overall Width
11 1/2 in

Details

Item
Automotive Air Filter
Features
Protect your Investment and Extend the Life of your Equipment with a Filter that Delivers Superior Protection
Compatible with Manufacturer Model Number
AF25541
Product Type
Engine Air Filter
Filter Design
Panel
Compatible Vehicle Make
Dodge, Ram
For Use with Mfr Model Number
AF25541
Shape
Round
Fleetguard
AF4189
Use Location
Engine
Baldwin Interchange
PA3763
Compatible Manufacturer Part Number
AF25541
Compatible with Mfr. Model No.
AF25541
Compatible Manufacturer Model Number
AF25541
For Use With Mfr. Model Number
AF25541
Compatible with Manufacturer Model No.
AF25541
Compatible Pump Manufacturer Part Number
AF25541
Compatible Mfr. Model Number
AF25541

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.