Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter, 14 13/16 in L

  • Mfr # AF25338

  • Zoro # G814841858


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Inside Diameter
9 3/32 in
Overall Length
14 13/16 in
Compatible with Manufacturer Model Number
AF25339
Outside Diameter
14 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25338
Zoro #
G814841858
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
9 3/32 in
Overall Length
14 13/16 in
Outside Diameter
14 9/32 in
Overall Width
14 1/2 in
Overall Height
16 5/16 in

Details

Item
Automotive Air Filter
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Compatible with Manufacturer Model Number
AF25339
Shape
Round
Compatible Vehicle Make
Caterpillar
Filter Design
Axial Seal
Product Type
Air Filter Element
For Use with Mfr Model Number
AF25339
Baldwin Interchange
RS3712
Fleetguard
AF25338
Use Location
Engine
Compatible Manufacturer Part Number
AF25339
Compatible with Mfr. Model No.
AF25339
Compatible Manufacturer Model Number
AF25339
For Use With Mfr. Model Number
AF25339
Compatible with Manufacturer Model No.
AF25339
Compatible Pump Manufacturer Part Number
AF25339
Compatible Mfr. Model Number
AF25339

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.