Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter, 14 29/32 in L

  • Mfr # AF25262

  • Zoro # G814841827


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Filter Design
Axial Seal
Inside Diameter
8 15/16 in
Outside Diameter
14 3/16 in
Compatible Vehicle Make
Caterpillar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25262
Zoro #
G814841827
UPC #
638217193187
Country of Origin
Mexico

Dimensions

Inside Diameter
8 15/16 in
Outside Diameter
14 3/16 in
Overall Length
14 29/32 in
Outside Diameter - Bottom
14 5/32 in
Inside Diameter - Bottom
9 3/32 in
Overall Width
14 11/16 in
Overall Height
19 3/32 in

Details

Item
Automotive Air Filter
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Filter Design
Axial Seal
Compatible Vehicle Make
Caterpillar
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AF25263
Shape
Round
For Use with Mfr Model Number
AF25263
Use Location
Engine
Baldwin Interchange
RS3700
Fleetguard
AF25262
Compatible Manufacturer Part Number
AF25263
Compatible with Mfr. Model No.
AF25263
Compatible Manufacturer Model Number
AF25263
For Use With Mfr. Model Number
AF25263
Compatible with Manufacturer Model No.
AF25263
Compatible Pump Manufacturer Part Number
AF25263
Compatible Mfr. Model Number
AF25263

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.