Zoro Homepage

Automotive Air Filter, 15 19/32 in L

  • Mfr # AF26169

  • Zoro # G514841691


product price: $29.79
/ea

Key Features

Overall Height
2 1/2 in
Product Type
Air Prefilter
Overall Length
15 19/32 in
Inside Diameter
19 3/16 in
Compatible with Manufacturer Model Number
AF4609
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26169
Zoro #
G514841691
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
2 1/2 in
Overall Length
15 19/32 in
Inside Diameter
19 3/16 in
Outside Diameter
20 3/16 in
Overall Width
10 11/16 in

Details

Item
Automotive Air Filter
Product Type
Air Prefilter
Compatible with Manufacturer Model Number
AF4609
Compatible Vehicle Make
Caterpillar
Shape
Round
For Use with Mfr Model Number
AF4609
Use Location
Engine
Compatible Manufacturer Part Number
AF4609
Compatible with Mfr. Model No.
AF4609
Compatible Manufacturer Model Number
AF4609
For Use With Mfr. Model Number
AF4609
Fleetguard
AF26169
Compatible with Manufacturer Model No.
AF4609
Compatible Pump Manufacturer Part Number
AF4609
Compatible Mfr. Model Number
AF4609

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.