Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter, 16 13/32 in L

  • Mfr # AF891M

  • Zoro # G914841673


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal (3830497)
Inside Diameter
8 3/8 in
Shape
Round
Product Type
Air Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF891M
Zoro #
G914841673
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
8 3/8 in
Outside Diameter
12 25/32 in
Overall Width
16 5/16 in
Overall Length
16 13/32 in
Overall Height
27 19/32 in

Details

Item
Automotive Air Filter
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal (3830497)
Shape
Round
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AF891NF, AH19113
Filter Design
Axial Seal
Standards
ISO 5011
Compatible Vehicle Make
Atlas Copco, Bandit Industries, Bomag, Case IH, Caterpillar, Clark, Cummins, Drill Tech, Duratech, Gardner, Grove, Hyundai, Ingersoll-Rand, Inner Mongolia North Hauler, Iveco, Knudson, Man, Morbark, Peterbilt, Shaanxi, Taylor, Terex, Trojan
For Use with Mfr Model Number
AF891NF, AH19113
Use Location
Engine
Fleetguard
AF891M
Baldwin Interchange
PA2456
Compatible Manufacturer Part Number
AF891NF, AH19113
Compatible with Mfr. Model No.
AF891NF, AH19113
Compatible Manufacturer Model Number
AF891NF, AH19113
For Use With Mfr. Model Number
AF891NF, AH19113
Compatible with Manufacturer Model No.
AF891NF, AH19113
Compatible Pump Manufacturer Part Number
AF891NF, AH19113
Compatible Mfr. Model Number
AF891NF, AH19113

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.