Zoro Homepage

Automotive Air Filter, 18 1/8 in L

  • Mfr # AF55781

  • Zoro # G114841732


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Features
Clean Work Environment
Overall Height
2 15/16 in
Compatible with Manufacturer Model Number
AF25089
Media Material
Cellulose
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF55781
Zoro #
G114841732
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 15/16 in
Overall Length
18 1/8 in
Overall Width
8 7/8 in

Details

Item
Automotive Air Filter
Features
Clean Work Environment
Compatible with Manufacturer Model Number
AF25089
Media Material
Cellulose
Shape
Rectangular
Compatible Vehicle Make
Bucyrus-Erie, Hitachi, John Deere, Terex
Filter Design
Panel
Product Type
Cabin Air Filter
For Use with Mfr Model Number
AF25089
Fleetguard
AF55781
Baldwin Interchange
PA3945
Use Location
Engine
Compatible Manufacturer Part Number
AF25089
Compatible with Mfr. Model No.
AF25089
Compatible Manufacturer Model Number
AF25089
For Use With Mfr. Model Number
AF25089
Compatible with Manufacturer Model No.
AF25089
Compatible Pump Manufacturer Part Number
AF25089
Compatible Mfr. Model Number
AF25089

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.