Automotive Air Filter Pack, 11 29/32 in L
Mfr # AF4286
Zoro # G914841710
product price: $167.99
/eaSold in multiples of 3 for $503.97
Free Shipping & Returns
Key Features
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Product Type
Air Filter Element
Filter Design
Radial Seal
Overall Height
9 29/32 in
Compatible Vehicle Make
Ford
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF4286
Zoro #
G914841710
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
9 29/32 in
Overall Width
22 29/32 in
Overall Length
11 29/32 in
Details
Item
Automotive Air Filter Pack
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Product Type
Air Filter Element
Filter Design
Radial Seal
Compatible Vehicle Make
Ford
Fleetguard
AF4286
Use Location
Engine
Shape
Round
Baldwin Interchange
PA10061
Description
Automotive Air Filter Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.