Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter Pack, 12 19/32 in L

  • Mfr # AF26155

  • Zoro # G414841654


product price: $66.89
/ea

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Compatible with Manufacturer Model Number
AF26156, AF26157, AF4203, AF4205
Filter Design
Radial Seal
Product Type
Air Filter Element
Compatible Vehicle Make
Atlas Copco, Blue Bird, Case IH, Claas, Deutz, Deutz-Fahr, Dieci, Erkunt Traktor, Faresin, Fendt, Finlay, Hamm, Hurlimann, Hyundai, John Deere, Kleemann Reiner, Kramer, Kubota, Lamborghini, Landini, Liebherr, Lindner, Magni, Manitou, Maximus, Mc Cormick, Mccloskey, Meili-V, Menzi Muck, New Holland, Nlb, Nordberg, Rubble Master, Sandvik, Thwaites, Timberjack, Valtra, Vermeer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26155
Zoro #
G414841654
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
12 19/32 in
Overall Width
4 11/16 in
Overall Height
2 13/16 in

Details

Item
Automotive Air Filter Pack
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Compatible with Manufacturer Model Number
AF26156, AF26157, AF4203, AF4205
Filter Design
Radial Seal
Product Type
Air Filter Element
Compatible Vehicle Make
Atlas Copco, Blue Bird, Case IH, Claas, Deutz, Deutz-Fahr, Dieci, Erkunt Traktor, Faresin, Fendt, Finlay, Hamm, Hurlimann, Hyundai, John Deere, Kleemann Reiner, Kramer, Kubota, Lamborghini, Landini, Liebherr, Lindner, Magni, Manitou, Maximus, Mc Cormick, Mccloskey, Meili-V, Menzi Muck, New Holland, Nlb, Nordberg, Rubble Master, Sandvik, Thwaites, Timberjack, Valtra, Vermeer
For Use with Mfr Model Number
AF26156, AF26157, AF4203, AF4205
Fleetguard
AF26155
Use Location
Engine
Baldwin Interchange
PA4704
Shape
Round
Compatible Manufacturer Part Number
AF26156, AF26157, AF4203, AF4205
Compatible with Mfr. Model No.
AF26156, AF26157, AF4203, AF4205
Compatible Manufacturer Model Number
AF26156, AF26157, AF4203, AF4205
For Use With Mfr. Model Number
AF26156, AF26157, AF4203, AF4205
Compatible with Manufacturer Model No.
AF26156, AF26157, AF4203, AF4205
Compatible Pump Manufacturer Part Number
AF26156, AF26157, AF4203, AF4205
Compatible Mfr. Model Number
AF26156, AF26157, AF4203, AF4205

Description

Automotive Air Filter Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.