Zoro Homepage

Automotive Air Filter Pack, 12 29/32 in L

  • Mfr # AF55751

  • Zoro # G414841708


product price: $41.89
/ea

Key Features

Features
Clean Work Environment
Overall Width
7 13/32 in
Overall Height
2 19/32 in
Product Type
Cabin Air Filter
Compatible Vehicle Make
Caterpillar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF55751
Zoro #
G414841708
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width
7 13/32 in
Overall Height
2 19/32 in
Overall Length
12 29/32 in

Details

Item
Automotive Air Filter Pack
Features
Clean Work Environment
Product Type
Cabin Air Filter
Compatible Vehicle Make
Caterpillar
Filter Design
Panel
Fleetguard
AF55751
Use Location
Engine
Shape
Round
Baldwin Interchange
PA5632

Description

Automotive Air Filter Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.