Zoro Homepage

Automotive Air Filter Pack, 13 13/32 in L

  • Mfr # AF55757

  • Zoro # G214841724


product price: $45.59
/ea
Sold in multiples of 6 for $273.54

Key Features

Features
Clean Work Environment
Compatible Vehicle Make
Caterpillar, John Deere
Overall Width
11 1/2 in
Product Type
Cabin Air Filter
Filter Design
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF55757
Zoro #
G214841724
UPC #
-
Country of Origin
China

Dimensions

Overall Width
11 1/2 in
Overall Length
13 13/32 in
Overall Height
8 1/2 in

Details

Item
Automotive Air Filter Pack
Features
Clean Work Environment
Compatible Vehicle Make
Caterpillar, John Deere
Product Type
Cabin Air Filter
Filter Design
Panel
Media Material
Cellulose
Fleetguard
AF55757
Baldwin Interchange
PA5669
Shape
Round
Use Location
Engine

Description

Automotive Air Filter Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.