Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter Pack, 14 5/16 in L

  • Mfr # AF4206

  • Zoro # G014841733


product price: $184.90
/ea
Free Shipping & Returns

Key Features

Features
Air Filter Meets or Exceeds the Customers Technical Specifications for Air Filtration System
Outside Diameter
13 1/16 in
Standards
ISO 5011
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AF4199
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4206
Zoro #
G014841733
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
13 1/16 in
Overall Length
14 5/16 in
Overall Width
9 1/2 in
Overall Height
13 in

Details

Item
Automotive Air Filter Pack
Features
Air Filter Meets or Exceeds the Customers Technical Specifications for Air Filtration System
Standards
ISO 5011
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AF4199
Compatible Vehicle Make
Atlas Copco, Bova, Case IH, Challenger, Claas, Deutz, Deutz-Fahr, Evobus, Fendt, Gipo, Irisbus, JCB, Liebherr, Massey Ferguson, Mercedes-Benz, Ploeger, Ponsse, Sandvik, Sennebogen, Valtra, Vdl Bus and Coach
Shape
Round
For Use with Mfr Model Number
AF4199
Baldwin Interchange
CA5788
Use Location
Engine
Fleetguard
AF4206
Compatible Manufacturer Part Number
AF4199
Compatible with Mfr. Model No.
AF4199
Compatible Manufacturer Model Number
AF4199
For Use With Mfr. Model Number
AF4199
Compatible with Manufacturer Model No.
AF4199
Compatible Pump Manufacturer Part Number
AF4199
Compatible Mfr. Model Number
AF4199

Description

Automotive Air Filter Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.