Zoro Homepage

Automotive Air Filter Pack, 15 3/4 in L

  • Mfr # AF25136M

  • Zoro # G814841759


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Media Material
Cellulose
Filter Design
Radial Seal
Overall Height
9 3/4 in
Product Type
Air Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25136M
Zoro #
G814841759
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 3/4 in
Overall Length
15 3/4 in
Outside Diameter
8 9/32 in
Overall Width
9 1/2 in

Details

Item
Automotive Air Filter Pack
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Media Material
Cellulose
Filter Design
Radial Seal
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AF25012, AF25135M
Compatible Vehicle Make
Caterpillar, Challenger, Claas, Thomas Built Buses
Shape
Round
For Use with Mfr Model Number
AF25012, AF25135M
Baldwin Interchange
RS3511
Fleetguard
AF25136M
Use Location
Engine
Compatible Manufacturer Part Number
AF25012, AF25135M
Compatible with Mfr. Model No.
AF25012, AF25135M
Compatible Manufacturer Model Number
AF25012, AF25135M
For Use With Mfr. Model Number
AF25012, AF25135M
Compatible with Manufacturer Model No.
AF25012, AF25135M
Compatible Pump Manufacturer Part Number
AF25012, AF25135M
Compatible Mfr. Model Number
AF25012, AF25135M

Description

Automotive Air Filter Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.