
Automotive Air Filter Pack, 16 3/32 in L
Mfr # AH8505
Zoro # G814845269
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Compatible with Manufacturer Model Number
AH1106
Outside Diameter
13 1/2 in
Shape
Round
Overall Length
16 3/32 in
Features
Covering your Sophisticated Air Intake System Requirements, Heavy-Duty Air Filtration Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AH8505
Zoro #
G814845269
UPC #
638217191589
Country of Origin
United States
Dimensions
Outside Diameter
13 1/2 in
Overall Length
16 3/32 in
Overall Height
26 13/16 in
Overall Width
14 13/32 in
Details
Compatible with Manufacturer Model Number
AH1106
Shape
Round
Item
Air Filter
Features
Covering your Sophisticated Air Intake System Requirements, Heavy-Duty Air Filtration Line
Product Type
Engine Air Filter
Compatible Vehicle Make
Manitou, Spartan Motors
For Use with Mfr Model Number
AH1106
Fleetguard
AH8505
Use Location
Engine
Baldwin Interchange
PA2723
Compatible Manufacturer Part Number
AH1106
Compatible with Mfr. Model No.
AH1106
Compatible Manufacturer Model Number
AH1106
For Use With Mfr. Model Number
AH1106
Compatible with Manufacturer Model No.
AH1106
Compatible Pump Manufacturer Part Number
AH1106
Compatible Mfr. Model Number
AH1106
Description
Automotive Air Filter Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.