Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter Pack, 18 3/32 in L

  • Mfr # AF26267

  • Zoro # G714841644


product price: $68.39
/ea

Key Features

Features
Clean Work Environment
Overall Length
18 3/32 in
Product Type
Cabin Air Filter
Overall Height
2 3/16 in
Filter Design
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26267
Zoro #
G714841644
UPC #
638217179914
Country of Origin
Germany

Dimensions

Overall Length
18 3/32 in
Overall Height
2 3/16 in
Overall Width
5 3/16 in

Details

Item
Automotive Air Filter Pack
Features
Clean Work Environment
Product Type
Cabin Air Filter
Filter Design
Panel
Compatible Vehicle Make
Thomas Built Buses, Volvo
Fleetguard
AF26267
Baldwin Interchange
PA5310
Shape
Round
Use Location
Engine

Description

Automotive Air Filter Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.