Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter Pack, 4 13/16 in L

  • Mfr # AF26398

  • Zoro # G614841676


product price: $100.22
/ea
Free Shipping & Returns

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Outside Diameter
4 21/32 in
Shape
Round
Inside Diameter
4 in
Product Type
Air Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26398
Zoro #
G614841676
UPC #
638217173455
Country of Origin
Germany

Dimensions

Outside Diameter
4 21/32 in
Inside Diameter
4 in
Overall Length
4 13/16 in
Overall Height
15 1/2 in
Overall Width
4 13/16 in

Details

Item
Automotive Air Filter Pack
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Shape
Round
Product Type
Air Filter Element
Media Material
Cellulose
Filter Design
Radial Seal
Compatible Vehicle Make
Compatible with Manufacturer Model Number
AF25730, AF26397
For Use with Mfr Model Number
AF25730, AF26397
Use Location
Engine
Fleetguard
AF26398
Baldwin Interchange
RS3995
Compatible Manufacturer Part Number
AF25730, AF26397
Compatible with Mfr. Model No.
AF25730, AF26397
Compatible Manufacturer Model Number
AF25730, AF26397
For Use With Mfr. Model Number
AF25730, AF26397
Compatible with Manufacturer Model No.
AF25730, AF26397
Compatible Pump Manufacturer Part Number
AF25730, AF26397
Compatible Mfr. Model Number
AF25730, AF26397

Description

Automotive Air Filter Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.