
Automotive Air Filter Pack, 4 3/8 in L
Mfr # AF26161
Zoro # G814841674
product price: $55.39
/eaKey Features
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Outside Diameter
3 1/2 in
Shape
Round
Overall Height
8 1/16 in
Product Type
Air Filter Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF26161
Zoro #
G814841674
UPC #
638217175831
Country of Origin
United States
Dimensions
Outside Diameter
3 1/2 in
Overall Height
8 1/16 in
Inside Diameter
1 5/8 in
Overall Width
4 3/8 in
Overall Length
4 3/8 in
Details
Item
Automotive Air Filter Pack
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Shape
Round
Product Type
Air Filter Element
Filter Design
Axial Seal
Compatible Vehicle Make
Case IH, New Holland
Fleetguard
AF26161
Use Location
Engine
Baldwin Interchange
RS5273
Description
Automotive Air Filter Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.