Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter Pack, 7 5/16 in L

  • Mfr # AF4264

  • Zoro # G714841774


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Filter Design
Radial Seal
Standards
ISO 5011
Compatible Vehicle Make
Hyster, Towne, Yale
Outside Diameter
5 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4264
Zoro #
G714841774
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
5 15/16 in
Overall Height
15 in
Overall Width
7 5/16 in
Overall Length
7 5/16 in

Details

Item
Automotive Air Filter Pack
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Filter Design
Radial Seal
Standards
ISO 5011
Compatible Vehicle Make
Hyster, Towne, Yale
Compatible with Manufacturer Model Number
AF4226
Product Type
Air Filter Element
Media Material
Synthetic Media
Shape
Round
For Use with Mfr Model Number
AF4226
Fleetguard
AF4264
Use Location
Engine
Baldwin Interchange
PA30206
Compatible Manufacturer Part Number
AF4226
Compatible with Mfr. Model No.
AF4226
Compatible Manufacturer Model Number
AF4226
For Use With Mfr. Model Number
AF4226
Compatible with Manufacturer Model No.
AF4226
Compatible Pump Manufacturer Part Number
AF4226
Compatible Mfr. Model Number
AF4226

Description

Automotive Air Filter Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.