Zoro Homepage

Automotive Air Filter Pack, 9 3/4 in L

  • Mfr # 871100N

  • Zoro # G814841780


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Outside Diameter
8 13/16 in
Filter Design
Radial Seal
Media Material
Cellulose
Product Type
Air Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
871100N
Zoro #
G814841780
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
8 13/16 in
Overall Height
18 in
Overall Width
9 3/4 in
Overall Length
9 3/4 in

Details

Item
Automotive Air Filter Pack
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Filter Design
Radial Seal
Media Material
Cellulose
Product Type
Air Filter Element
Compatible Vehicle Make
Doosan, Ingersoll-Rand, Volvo
Standards
ISO 5011
Shape
Round
Baldwin Interchange
RS5558
Use Location
Engine
Fleetguard
871100N

Description

Automotive Air Filter Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.