Zoro Homepage

Automotive Air Filter Pack, Round, 13 in L

  • Mfr # AH19003

  • Zoro # G114845280


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Features
Covering your Sophisticated Air Intake System Requirements, Heavy-Duty Air Filtration Line
Product Type
Engine Air Filter
Shape
Round
Compatible with Manufacturer Model Number
AH1136
Compatible Vehicle Make
Baudouin, Cummins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH19003
Zoro #
G114845280
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 in
Overall Width
9 in
Overall Height
9 in

Details

Features
Covering your Sophisticated Air Intake System Requirements, Heavy-Duty Air Filtration Line
Item
Air Filter
Product Type
Engine Air Filter
Shape
Round
Compatible with Manufacturer Model Number
AH1136
Compatible Vehicle Make
Baudouin, Cummins
For Use with Mfr Model Number
AH1136
Fleetguard
AH19003
Use Location
Engine
Baldwin Interchange
PA3868
Compatible Manufacturer Part Number
AH1136
Compatible with Mfr. Model No.
AH1136
Compatible Manufacturer Model Number
AH1136
For Use With Mfr. Model Number
AH1136
Compatible with Manufacturer Model No.
AH1136
Compatible Pump Manufacturer Part Number
AH1136
Compatible Mfr. Model Number
AH1136

Description

Automotive Air Filter Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.