Zoro Homepage

Automotive Air Filter Pack, Round, 14 in L

  • Mfr # AF55815

  • Zoro # G114841695


product price: $123.99
/ea
Sold in multiples of 6 for $743.94
Free Shipping & Returns

Key Features

Features
Clean Work Environment
Overall Height
8 in
Compatible Vehicle Make
Hitachi, John Deere
Overall Length
14 in
Overall Width
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF55815
Zoro #
G114841695
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
8 in
Overall Length
14 in
Overall Width
12 1/2 in

Details

Item
Automotive Air Filter Pack
Features
Clean Work Environment
Compatible Vehicle Make
Hitachi, John Deere
Product Type
Cabin Air Filter
Filter Design
Panel
Use Location
Engine
Fleetguard
AF55815
Baldwin Interchange
PA5666
Shape
Round

Description

Automotive Air Filter Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.