Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter Pack, Round, 15 in L

  • Mfr # AF1823K

  • Zoro # G714841712


product price: $65.89
/ea

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Product Type
Air Filter Element
Outside Diameter
4 3/32 in
Inside Diameter
2 9/16 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF1823K
Zoro #
G714841712
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter
4 3/32 in
Inside Diameter
2 9/16 in
Overall Length
15 in
Overall Height
5 in
Overall Width
5 in

Details

Item
Automotive Air Filter Pack
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Product Type
Air Filter Element
Shape
Round
Filter Design
Axial Seal
Compatible with Manufacturer Model Number
AF1824, AH19061, AH19062
Standards
ISO 5011
Compatible Vehicle Make
Bottarini, Case IH, Daewoo, Gehl, Ingersoll-Rand, John Deere, Massey Ferguson, Mustang, New Holland, Thomas Equipment
For Use with Mfr Model Number
AF1824, AH19061, AH19062
Use Location
Engine
Baldwin Interchange
PA2344FN
Fleetguard
AF1823K
Compatible Manufacturer Part Number
AF1824, AH19061, AH19062
Compatible with Mfr. Model No.
AF1824, AH19061, AH19062
Compatible Manufacturer Model Number
AF1824, AH19061, AH19062
For Use With Mfr. Model Number
AF1824, AH19061, AH19062
Compatible with Manufacturer Model No.
AF1824, AH19061, AH19062
Compatible Pump Manufacturer Part Number
AF1824, AH19061, AH19062
Compatible Mfr. Model Number
AF1824, AH19061, AH19062

Description

Automotive Air Filter Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.