Zoro Homepage

Automotive Air Filter Pack, Round, 15 in L

  • Mfr # AF4940

  • Zoro # G314841754


product price: $41.49
/ea
Sold in multiples of 4 for $165.96

Key Features

Features
Effectively Reduce the Amount of Damage Causing Dust and Dirt Particles that Make their Way into your Equipments Engine
Product Type
Air Prefilter
Compatible with Manufacturer Model Number
AF4128
Overall Height
9 in
Compatible Vehicle Make
Caterpillar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4940
Zoro #
G314841754
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Width
15 in
Overall Length
15 in

Details

Item
Automotive Air Filter Pack
Features
Effectively Reduce the Amount of Damage Causing Dust and Dirt Particles that Make their Way into your Equipments Engine
Product Type
Air Prefilter
Compatible with Manufacturer Model Number
AF4128
Compatible Vehicle Make
Caterpillar
For Use with Mfr Model Number
AF4128
Shape
Round
Use Location
Engine
Compatible Manufacturer Part Number
AF4128
Compatible with Mfr. Model No.
AF4128
Compatible Manufacturer Model Number
AF4128
For Use With Mfr. Model Number
AF4128
Fleetguard
AF4940
Compatible with Manufacturer Model No.
AF4128
Compatible Pump Manufacturer Part Number
AF4128
Compatible Mfr. Model Number
AF4128

Description

Automotive Air Filter Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.