Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter Pack, Round, 18 in L

  • Mfr # AF55754

  • Zoro # G414841715


product price: $53.79
/ea
Sold in multiples of 6 for $322.74

Key Features

Features
Clean Work Environment
Overall Length
18 in
Overall Width
13 1/2 in
Filter Design
Panel
Compatible Vehicle Make
Hitachi, John Deere
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF55754
Zoro #
G414841715
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Length
18 in
Overall Width
13 1/2 in
Overall Height
10 11/16 in

Details

Item
Automotive Air Filter Pack
Features
Clean Work Environment
Filter Design
Panel
Compatible Vehicle Make
Hitachi, John Deere
Product Type
Cabin Air Filter
Shape
Round
Use Location
Engine
Baldwin Interchange
PA5656
Fleetguard
AF55754

Description

Automotive Air Filter Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.