Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter Pack, Round, 24 in L

  • Mfr # AF56017

  • Zoro # G014841627


product price: $24.19
/ea
Sold in multiples of 12 for $290.28

Key Features

Features
Clean Work Environment
Overall Width
20 in
Overall Height
25 in
Filter Design
Panel
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF56017
Zoro #
G014841627
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Height
25 in
Overall Length
24 in

Details

Item
Automotive Air Filter Pack
Features
Clean Work Environment
Filter Design
Panel
Product Type
Cabin Air Filter
Fleetguard
AF56017
Shape
Round
Use Location
Engine
Baldwin Interchange
PA5457

Description

Automotive Air Filter Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.