Zoro Homepage

Automotive Air Filter Pack, Round, 37 in L

  • Mfr # AF25506

  • Zoro # G014841801


product price: $244.99
/ea
Sold in multiples of 2 for $489.98
Free Shipping & Returns

Key Features

Features
Protect your Investment and Extend the Life of your Equipment with a Filter that Delivers Superior Protection
Compatible Vehicle Make
Jenbacher
Filter Design
Panel
Product Type
Engine Air Filter
Overall Height
14 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25506
Zoro #
G014841801
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 13/32 in
Overall Width
12 in
Overall Length
37 in

Details

Item
Automotive Air Filter Pack
Features
Protect your Investment and Extend the Life of your Equipment with a Filter that Delivers Superior Protection
Compatible Vehicle Make
Jenbacher
Filter Design
Panel
Product Type
Engine Air Filter
Baldwin Interchange
PA2395
Shape
Round
Fleetguard
AF25506
Use Location
Engine

Description

Automotive Air Filter Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.