Zoro Homepage

Automotive Air Filter Pack, Round, 6 in L

  • Mfr # AF55321

  • Zoro # G314841785


product price: $44.49
/ea

Key Features

Features
Better Engine Protection, Lower Maintenance Costs within a Smaller Profile than Conventional Air Filtration Systems
Compatible Vehicle Make
Cummins
Overall Length
6 in
Overall Height
6 3/32 in
Product Type
Air Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF55321
Zoro #
G314841785
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Height
6 3/32 in
Overall Width
2 in

Details

Item
Automotive Air Filter Pack
Features
Better Engine Protection, Lower Maintenance Costs within a Smaller Profile than Conventional Air Filtration Systems
Compatible Vehicle Make
Cummins
Product Type
Air Filter Element
Media Material
Cellulose
Fleetguard
AF55321
Baldwin Interchange
PA31014
Use Location
Engine
Shape
Round

Description

Automotive Air Filter Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.