Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter Pack, Round, 9 in L

  • Mfr # AF1813

  • Zoro # G214841786


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Standards
ISO 5011
Compatible with Manufacturer Model Number
AF1937
Inside Diameter
4 21/32 in
Overall Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF1813
Zoro #
G214841786
UPC #
-
Country of Origin
France

Dimensions

Inside Diameter
4 21/32 in
Overall Height
20 in
Outside Diameter
8 1/4 in
Overall Length
9 in
Overall Width
9 in

Details

Item
Automotive Air Filter Pack
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Standards
ISO 5011
Compatible with Manufacturer Model Number
AF1937
Product Type
Air Filter Element
Filter Design
Axial Seal
Shape
Round
Compatible Vehicle Make
Ashok Leyland, Dennis Eagle, E.R.F, Foden, Mcw, Orenstein and Koppel, Seddon-Atkinson
For Use with Mfr Model Number
AF1937
Baldwin Interchange
PA2750
Fleetguard
AF1813
Use Location
Engine
Compatible Manufacturer Part Number
AF1937
Compatible with Mfr. Model No.
AF1937
Compatible Manufacturer Model Number
AF1937
For Use With Mfr. Model Number
AF1937
Compatible with Manufacturer Model No.
AF1937
Compatible Pump Manufacturer Part Number
AF1937
Compatible Mfr. Model Number
AF1937

Description

Automotive Air Filter Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.