Zoro Homepage

Automotive Air Filter, Round, 10 3/16 in L

  • Mfr # AF25138M

  • Zoro # G914841789


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Outside Diameter
7 7/16 in
Compatible Vehicle Make
Caterpillar, Challenger, Finlay, Gipo, Mccloskey, Pegson, Plaisance Equipements, Prime Drilling, Terex
Overall Length
10 3/16 in
Product Type
Air Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25138M
Zoro #
G914841789
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter
7 7/16 in
Overall Length
10 3/16 in
Overall Height
20 19/32 in
Overall Width
10 3/16 in

Details

Item
Automotive Air Filter
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Compatible Vehicle Make
Caterpillar, Challenger, Finlay, Gipo, Mccloskey, Pegson, Plaisance Equipements, Prime Drilling, Terex
Product Type
Air Filter Element
Filter Design
Radial Seal
Compatible with Manufacturer Model Number
AF25035, AF25137M
Shape
Round
For Use with Mfr Model Number
AF25035, AF25137M
Baldwin Interchange
RS3515
Use Location
Engine
Fleetguard
AF25138M
Compatible Manufacturer Part Number
AF25035, AF25137M
Compatible with Mfr. Model No.
AF25035, AF25137M
Compatible Manufacturer Model Number
AF25035, AF25137M
For Use With Mfr. Model Number
AF25035, AF25137M
Compatible with Manufacturer Model No.
AF25035, AF25137M
Compatible Pump Manufacturer Part Number
AF25035, AF25137M
Compatible Mfr. Model Number
AF25035, AF25137M

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.