
Automotive Air Filter, Round, 10 3/16 in L
Mfr # AF26208
Zoro # G114841626
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Outside Diameter
9 1/16 in
Filter Design
Radial Seal
Shape
Round
Compatible Vehicle Make
Bell, Case IH, Caterpillar, Dresser, Gomselmash, Hyundai, John Deere, Manitou, Massey Ferguson, Moxy, New Holland, Perkins, Sdmo, Terex, Volvo, Wirtgen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF26208
Zoro #
G114841626
UPC #
638217190261
Country of Origin
France
Dimensions
Outside Diameter
9 1/16 in
Overall Width
10 3/16 in
Overall Length
10 3/16 in
Overall Height
26 3/16 in
Details
Item
Automotive Air Filter
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Filter Design
Radial Seal
Shape
Round
Compatible Vehicle Make
Bell, Case IH, Caterpillar, Dresser, Gomselmash, Hyundai, John Deere, Manitou, Massey Ferguson, Moxy, New Holland, Perkins, Sdmo, Terex, Volvo, Wirtgen
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AF26207
For Use with Mfr Model Number
AF26207
Fleetguard
AF26208
Baldwin Interchange
RS4629
Use Location
Engine
Compatible Manufacturer Part Number
AF26207
Compatible with Mfr. Model No.
AF26207
Compatible Manufacturer Model Number
AF26207
For Use With Mfr. Model Number
AF26207
Compatible with Manufacturer Model No.
AF26207
Compatible Pump Manufacturer Part Number
AF26207
Compatible Mfr. Model Number
AF26207
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.