Zoro Homepage

Automotive Air Filter, Round, 10 3/16 in L

  • Mfr # AF26399

  • Zoro # G914841697


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Product Type
Air Filter Element
Compatible Vehicle Make
ABG, Agco, Agrale, Atlas Copco, Bomag, Caterpillar, Claas, Demag, Grove, Horsch Machinen Gmbh, Kaeser, Keestrack, Liebherr, Massey Ferguson, Ponsse, Ropa, Sany, Sennebogen, Terex/Terex Advance, Valtra, Volvo, Zoomlion
Standards
ISO 5011
Compatible with Manufacturer Model Number
AF25767, AF26400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26399
Zoro #
G914841697
UPC #
638217173387
Country of Origin
France

Dimensions

Overall Height
22 3/32 in
Outside Diameter
9 7/16 in
Overall Length
10 3/16 in
Overall Width
9 13/16 in

Details

Item
Automotive Air Filter
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Product Type
Air Filter Element
Compatible Vehicle Make
ABG, Agco, Agrale, Atlas Copco, Bomag, Caterpillar, Claas, Demag, Grove, Horsch Machinen Gmbh, Kaeser, Keestrack, Liebherr, Massey Ferguson, Ponsse, Ropa, Sany, Sennebogen, Terex/Terex Advance, Valtra, Volvo, Zoomlion
Standards
ISO 5011
Compatible with Manufacturer Model Number
AF25767, AF26400
Shape
Round
Filter Design
Radial Seal
For Use with Mfr Model Number
AF25767, AF26400
Fleetguard
AF26399
Baldwin Interchange
RS3996
Use Location
Engine
Compatible Manufacturer Part Number
AF25767, AF26400
Compatible with Mfr. Model No.
AF25767, AF26400
Compatible Manufacturer Model Number
AF25767, AF26400
For Use With Mfr. Model Number
AF25767, AF26400
Compatible with Manufacturer Model No.
AF25767, AF26400
Compatible Pump Manufacturer Part Number
AF25767, AF26400
Compatible Mfr. Model Number
AF25767, AF26400

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.