Zoro Homepage

Automotive Air Filter, Round, 10 in L

  • Mfr # AF26656

  • Zoro # G114841633


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Features
Air Filter Meets or Exceeds the Customers Technical Specifications for Air Filtration System
Compatible with Manufacturer Model Number
AF26655
Overall Height
7 13/16 in
Compatible Vehicle Make
Antonio Carraro, Blue Bird, Carraro, Case IH, Erkunt Traktor, Fendt, Goldoni, JCB, John Deere, Landini, Liebherr, Lindner, Magni, Manitou, Mc Cormick, Menzi Muck, Merlo, New Holland, Schaffer, Steyr, Terex/Terex Advance, Thwaites, Ursus, Valpadana, Valtra, Wacker Neuson
Product Type
Air Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26656
Zoro #
G114841633
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 13/16 in
Overall Width
6 in
Overall Length
10 in

Details

Item
Automotive Air Filter
Features
Air Filter Meets or Exceeds the Customers Technical Specifications for Air Filtration System
Compatible with Manufacturer Model Number
AF26655
Compatible Vehicle Make
Antonio Carraro, Blue Bird, Carraro, Case IH, Erkunt Traktor, Fendt, Goldoni, JCB, John Deere, Landini, Liebherr, Lindner, Magni, Manitou, Mc Cormick, Menzi Muck, Merlo, New Holland, Schaffer, Steyr, Terex/Terex Advance, Thwaites, Ursus, Valpadana, Valtra, Wacker Neuson
Product Type
Air Filter Element
For Use with Mfr Model Number
AF26655
Baldwin Interchange
CA5450
Use Location
Engine
Fleetguard
AF26656
Shape
Round
Compatible Manufacturer Part Number
AF26655
Compatible with Mfr. Model No.
AF26655
Compatible Manufacturer Model Number
AF26655
For Use With Mfr. Model Number
AF26655
Compatible with Manufacturer Model No.
AF26655
Compatible Pump Manufacturer Part Number
AF26655
Compatible Mfr. Model Number
AF26655

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.