Zoro Homepage

Automotive Air Filter, Round, 10 in L

  • Mfr # AF4677

  • Zoro # G814841742


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Overall Length
10 in
Compatible with Manufacturer Model Number
AF4676, AH1153, AH19010
Outside Diameter
9 7/8 in
Overall Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4677
Zoro #
G814841742
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
10 in
Outside Diameter
9 7/8 in
Overall Height
29 in
Inside Diameter
8 1/16 in
Overall Width
10 in

Details

Item
Automotive Air Filter
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Compatible with Manufacturer Model Number
AF4676, AH1153, AH19010
Product Type
Air Filter Element
Shape
Round
Compatible Vehicle Make
Sullair
Filter Design
Axial Seal
For Use with Mfr Model Number
AF4676, AH1153, AH19010
Use Location
Engine
Fleetguard
AF4677
Baldwin Interchange
PA2747
Compatible Manufacturer Part Number
AF4676, AH1153, AH19010
Compatible with Mfr. Model No.
AF4676, AH1153, AH19010
Compatible Manufacturer Model Number
AF4676, AH1153, AH19010
For Use With Mfr. Model Number
AF4676, AH1153, AH19010
Compatible with Manufacturer Model No.
AF4676, AH1153, AH19010
Compatible Pump Manufacturer Part Number
AF4676, AH1153, AH19010
Compatible Mfr. Model Number
AF4676, AH1153, AH19010

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.