Zoro Homepage

Automotive Air Filter, Round, 11 1/2 in L

  • Mfr # AF25189

  • Zoro # G214841809


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Compatible Vehicle Make
Caterpillar, John Deere
Shape
Round
Overall Height
10 1/2 in
Outside Diameter
8 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25189
Zoro #
G214841809
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
10 1/2 in
Outside Diameter
8 25/32 in
Overall Width
11 1/2 in
Overall Length
11 1/2 in

Details

Item
Automotive Air Filter
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Compatible Vehicle Make
Caterpillar, John Deere
Shape
Round
Filter Design
Radial Seal
Product Type
Air Filter Element
Baldwin Interchange
PA30070
Use Location
Engine
Fleetguard
AF25189

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.