Zoro Homepage

Automotive Air Filter, Round, 11 in L

  • Mfr # AF25545

  • Zoro # G714841743


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Compatible Vehicle Make
Cummins, Sullair
Outside Diameter
9 7/8 in
Product Type
Air Filter Element
Overall Height
24 in
Compatible with Manufacturer Model Number
AF25544, AF25544NF, AH19076, AH208
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25545
Zoro #
G714841743
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
9 7/8 in
Overall Height
24 in
Overall Length
11 in
Overall Width
11 in

Details

Item
Automotive Air Filter
Compatible Vehicle Make
Cummins, Sullair
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AF25544, AF25544NF, AH19076, AH208
Shape
Round
Media Material
Fiber
For Use with Mfr Model Number
AF25544, AF25544NF, AH19076, AH208
Use Location
Engine
Fleetguard
AF25545
Baldwin Interchange
PA3498
Compatible Manufacturer Part Number
AF25544, AF25544NF, AH19076, AH208
Compatible with Mfr. Model No.
AF25544, AF25544NF, AH19076, AH208
Compatible Manufacturer Model Number
AF25544, AF25544NF, AH19076, AH208
For Use With Mfr. Model Number
AF25544, AF25544NF, AH19076, AH208
Compatible with Manufacturer Model No.
AF25544, AF25544NF, AH19076, AH208
Compatible Pump Manufacturer Part Number
AF25544, AF25544NF, AH19076, AH208
Compatible Mfr. Model Number
AF25544, AF25544NF, AH19076, AH208

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.