Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter, Round, 11 in L

  • Mfr # AH1140

  • Zoro # G514845293


product price: $175.00
/ea
Free Shipping & Returns

Key Features

Shape
Round
Product Type
Engine Air Filter
Compatible Vehicle Make
John Deere
Features
Covering your Sophisticated Air Intake System Requirements, Heavy-Duty Air Filtration Line
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH1140
Zoro #
G514845293
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 in
Overall Width
10 13/16 in
Overall Height
8 5/16 in

Details

Shape
Round
Product Type
Engine Air Filter
Item
Air Filter
Compatible Vehicle Make
John Deere
Features
Covering your Sophisticated Air Intake System Requirements, Heavy-Duty Air Filtration Line
Baldwin Interchange
PA2830
Use Location
Engine
Fleetguard
AH1140

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.