Zoro Homepage

Automotive Air Filter, Round, 12 1/2 in L

  • Mfr # AF55783

  • Zoro # G014841740


product price: $57.59
/ea

Key Features

Features
Clean Work Environment
Overall Height
3 in
Compatible with Manufacturer Model Number
AF25672
Product Type
Cabin Air Filter
Overall Length
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF55783
Zoro #
G014841740
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
3 in
Overall Length
12 1/2 in
Overall Width
10 1/2 in

Details

Item
Automotive Air Filter
Features
Clean Work Environment
Compatible with Manufacturer Model Number
AF25672
Product Type
Cabin Air Filter
Filter Design
Panel
Compatible Vehicle Make
Caterpillar
For Use with Mfr Model Number
AF25672
Use Location
Engine
Shape
Round
Fleetguard
AF55783
Baldwin Interchange
PA3781
Compatible Manufacturer Part Number
AF25672
Compatible with Mfr. Model No.
AF25672
Compatible Manufacturer Model Number
AF25672
For Use With Mfr. Model Number
AF25672
Compatible with Manufacturer Model No.
AF25672
Compatible Pump Manufacturer Part Number
AF25672
Compatible Mfr. Model Number
AF25672

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.