Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter, Round, 13 in L

  • Mfr # AF25434

  • Zoro # G614841850


product price: $40.59
/ea

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Outside Diameter
2 3/8 in
Shape
Round
Overall Length
13 in
Filter Design
Radial Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25434
Zoro #
G614841850
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter
2 3/8 in
Overall Length
13 in
Inside Diameter
1 5/8 in
Overall Width
4 in
Overall Height
3 in

Details

Item
Automotive Air Filter
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Shape
Round
Filter Design
Radial Seal
Compatible Vehicle Make
Ammann, Atlas, Atlas Copco, Atlas-Terex, Ausa, Belarus, Benford, Bomag, Calvet, Carraro, Case IH, Castgroup, Caterpillar, Dynapac, Etesia, Eurocomach, Fiat, Fiatagri, Gehl, Gianni Ferrari, Giant Products Co., Goldoni, Haulotte, Holmac, Ihimer, Imer, Ingersoll-Rand, JCB, Kramer, Kubota, Landini, Libra, Linddana, Lister Petter, Lombardini, Manitou, Mar-Tech, Mc Cormick, Mecalac, Neuson, New Holland, Orsi, Priomix, Rammax, Rosatello, Schaeff, Sdmo, Terex/Terex Advance, Ts Industrie, Turbosol, Valpadana, Wacker Neuson, Weidemann, Winget, Yuchai Eng Machinery, Zettelmeyer
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AF25290, AF25539
For Use with Mfr Model Number
AF25290, AF25539
Baldwin Interchange
RS3547
Fleetguard
AF25434
Use Location
Engine
Compatible Manufacturer Part Number
AF25290, AF25539
Compatible with Mfr. Model No.
AF25290, AF25539
Compatible Manufacturer Model Number
AF25290, AF25539
For Use With Mfr. Model Number
AF25290, AF25539
Compatible with Manufacturer Model No.
AF25290, AF25539
Compatible Pump Manufacturer Part Number
AF25290, AF25539
Compatible Mfr. Model Number
AF25290, AF25539

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.