Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter, Round, 14 in L

  • Mfr # AF26654

  • Zoro # G314841693


product price: $16.99
/ea

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Filter Design
Radial Seal
Outside Diameter
3 27/32 in
Product Type
Air Filter Element
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26654
Zoro #
G314841693
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3 27/32 in
Overall Length
14 in
Overall Height
6 1/2 in
Overall Width
10 in

Details

Item
Automotive Air Filter
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Filter Design
Radial Seal
Product Type
Air Filter Element
Compatible Vehicle Make
Cummins
Shape
Round
Baldwin Interchange
PA4557
Use Location
Engine
Fleetguard
AF26654

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.