Zoro Homepage

Automotive Air Filter, Round, 15 in L

  • Mfr # AF418

  • Zoro # G714841781


product price: $71.15
/ea

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal (3311624)
Outside Diameter - Bottom
9 7/32 in
Compatible with Manufacturer Model Number
AF490M
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF418
Zoro #
G714841781
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter - Bottom
9 7/32 in
Overall Length
15 in
Outside Diameter
9 3/16 in
Inside Diameter - Bottom
21/32 in
Inside Diameter
4 27/32 in
Overall Height
10 in
Overall Width
10 in

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.