Zoro Homepage

Automotive Air Filter, Round, 15 in L

  • Mfr # AF988

  • Zoro # G714841682


product price: $50.19
/ea

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Compatible Vehicle Make
Agriful, Atlas Copco, Benfra, Bernard, Bobcat, Case IH, Dresser, Drott, Dynapac, Fiatallis, Hanomag, JCB, John Deere, Kobelco, Komatsu, Lamborghini, Maco-Meudon, Massey Ferguson, New Holland, Orenstein and Koppel, Poclain, Sambron, Saxby-Tracma
Filter Design
Axial Seal
Overall Height
4 in
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF988
Zoro #
G714841682
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 in
Overall Length
15 in
Outside Diameter
3 7/16 in
Overall Width
4 in

Details

Item
Automotive Air Filter
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Compatible Vehicle Make
Agriful, Atlas Copco, Benfra, Bernard, Bobcat, Case IH, Dresser, Drott, Dynapac, Fiatallis, Hanomag, JCB, John Deere, Kobelco, Komatsu, Lamborghini, Maco-Meudon, Massey Ferguson, New Holland, Orenstein and Koppel, Poclain, Sambron, Saxby-Tracma
Filter Design
Axial Seal
Media Material
Cellulose
Shape
Round
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AF1910M, AF940K
For Use with Mfr Model Number
AF1910M, AF940K
Fleetguard
AF988
Use Location
Engine
Baldwin Interchange
PA2332
Compatible Manufacturer Part Number
AF1910M, AF940K
Compatible with Mfr. Model No.
AF1910M, AF940K
Compatible Manufacturer Model Number
AF1910M, AF940K
For Use With Mfr. Model Number
AF1910M, AF940K
Compatible with Manufacturer Model No.
AF1910M, AF940K
Compatible Pump Manufacturer Part Number
AF1910M, AF940K
Compatible Mfr. Model Number
AF1910M, AF940K

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.