Zoro Homepage

Automotive Air Filter, Round, 16 1/2 in L

  • Mfr # AF1869

  • Zoro # G114841763


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Features
Protect your Investment and Extend the Life of your Equipment with a Filter that Delivers Superior Protection
Filter Design
Panel
Product Type
Engine Air Filter
Overall Length
16 1/2 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF1869
Zoro #
G114841763
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 1/2 in
Overall Height
6 in
Overall Width
15 3/16 in

Details

Item
Automotive Air Filter
Features
Protect your Investment and Extend the Life of your Equipment with a Filter that Delivers Superior Protection
Filter Design
Panel
Product Type
Engine Air Filter
Compatible Vehicle Make
Caterpillar
Use Location
Engine
Fleetguard
AF1869
Shape
Round
Baldwin Interchange
PA2554

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.