Zoro Homepage

Automotive Air Filter, Round, 17 in L

  • Mfr # AF1606KM

  • Zoro # G514841752


product price: $50.79
/ea

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal (3311624)
Compatible with Manufacturer Model Number
AF1892, AH1906, AH19063
Inside Diameter
3 5/32 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF1606KM
Zoro #
G514841752
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
3 5/32 in
Overall Length
17 in
Outside Diameter
5 1/4 in
Inside Diameter - Bottom
21/32 in
Overall Height
8 3/32 in
Overall Width
8 1/2 in

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.