Zoro Homepage

Automotive Air Filter, Round, 17 in L

  • Mfr # AF25593

  • Zoro # G314841792


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Filter Design
Axial Seal
Inside Diameter - Bottom
7 23/32 in
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AH19115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25593
Zoro #
G314841792
UPC #
638217190223
Country of Origin
India

Dimensions

Inside Diameter - Bottom
7 23/32 in
Overall Length
17 in
Outside Diameter
12 3/32 in
Overall Width
16 29/32 in
Overall Height
24 11/16 in

Details

Item
Automotive Air Filter
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Filter Design
Axial Seal
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AH19115
Shape
Round
For Use with Mfr Model Number
AH19115
Fleetguard
AF25593
Baldwin Interchange
PA5323
Use Location
Engine
Compatible Manufacturer Part Number
AH19115
Compatible with Mfr. Model No.
AH19115
Compatible Manufacturer Model Number
AH19115
For Use With Mfr. Model Number
AH19115
Compatible with Manufacturer Model No.
AH19115
Compatible Pump Manufacturer Part Number
AH19115
Compatible Mfr. Model Number
AH19115

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.