Zoro Homepage

Automotive Air Filter, Round, 19 3/32 in L

  • Mfr # AF55806

  • Zoro # G114841688


product price: $68.39
/ea

Key Features

Features
Clean Work Environment
Overall Height
3 in
Compatible with Manufacturer Model Number
AF25781
Filter Design
Panel
Overall Width
10 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF55806
Zoro #
G114841688
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Width
10 19/32 in
Overall Length
19 3/32 in

Details

Item
Automotive Air Filter
Features
Clean Work Environment
Compatible with Manufacturer Model Number
AF25781
Filter Design
Panel
Compatible Vehicle Make
Caterpillar
Product Type
Cabin Air Filter
For Use with Mfr Model Number
AF25781
Shape
Round
Fleetguard
AF55806
Baldwin Interchange
PA5655
Use Location
Engine
Compatible Manufacturer Part Number
AF25781
Compatible with Mfr. Model No.
AF25781
Compatible Manufacturer Model Number
AF25781
For Use With Mfr. Model Number
AF25781
Compatible with Manufacturer Model No.
AF25781
Compatible Pump Manufacturer Part Number
AF25781
Compatible Mfr. Model Number
AF25781

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.